Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Akro-Mils

Model # :WBB3786771

MPN #: 40237

Akro-Mils® Divider For AkroBin® 30237, Black, Pack of 6

Product Description
Features:
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options


PRICE
$11.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-5/8 in
Depth1/4 in
Height4-3/8 in
Weight0.1 lbs

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialPlastic
Package Quantity6
ColorBlack
Manufacturers Part Number40237
Accessory TypeDivider
BrandAkro-Mils