Akro-Mils Length Divider 40290 For 30290 Stacking Bin - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Length Divider for Super-Size AkroBin 30290. Dividers allow you to create separate compartments. Priced Per Pack. One divider per pack, Must be orderedin multiples of 12.
PRICE
$198.00 Sold in packages of 12 / $16.50 ea
1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0-1/2 in |
| Depth | 26-3/8 in |
| Height | 11-1/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 40290 |
| Accessory Type | Divider |
| Brand | Akro-Mils |