Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place. Sold in packages of 6 dividers, price per package. Must be ordered in multiples of 3 packages
Akro-Mils Length Divider 40287 For 30287/30288 Stacking Bins, Price Per Pkg of 6 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.85 Sold in packages of 3 / $59.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-7/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Long Divider for 23-7/8"D bins |
| Color | Black |
| Manufacturers Part Number | 40287 |
| Accessory Type | Divider |
| Brand | Akro-Mils |