Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037770

MPN #: 57571100

Diversey™ Divosan Plus Spectrum Sanitizer, 5 Gal Pail

Product Description
  • Completely non-foaming and suitable for clean-in-place (CIP) and spray applications.
  • Sanitizes and reduces bacteria in 1 minute, controls spoilage organisms; controls molds and yeast.
  • Effective at temperatures as low as 40°F.

Divosan®Plus is a peracetic acid based, broad spectrum sanitizer. It is suitable for use in dairies, breweries, soft drink and all other food processing operations. Divosan Plus is completely non-foaming and sanitizes effectively at temperatures as low as 40°F. Application: Beverage, Dairy and Food Processing Operations; Applicable Material: Aluminum; Stainless Steel; Mild Steel; Brass; Copper; Galvanized Surfaces; Chemical Compound: Acetic Acid; Hydrogen Peroxide; Peracetic Acid; Dirt Types: Bacteria; Mold; Spoilage Organisms; Yeast.

PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

TypeLiquid Disinfectant
DisinfectantAcetic Acid, Hydrogen Peroxide, Peracetic Acid
Physical FormLiquid
ApplicationBeverage, Dairy and Food Processing Operations
For Use WithBeverage, Dairy and Food Processing Operations
Capacity5 gal
ScentAcetic Acid
Applicable MaterialsAluminum, Stainless Steel, Mild Steel, Brass, Copper, Galvanized Surfaces
Size Type5GL
Helps RemoveBacteria, Mold, Spoilage Organisms, Yeast
Packing TypePail
DescriptionSanitizer
Package Quantity5
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-53