Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177392

MPN #: 3414700

Betco® Quat-Stat™ 5 Disinfectant, Lavender Scent, 2 L Bottle, 4/Case

Product Description
Quat-Stat™ 5 provides hospital disinfection with a contact time of just five minutes. This one-step registered cleaner and disinfectant offers excellent cleaning performance on a wide variety of surfaces. It cleans, disinfects and deodorizes. One bottle yields 17 gal. Works with all FastDraw® dispensing options.

Features:
  • 5-minute dwell time
  • Effective yet economical; ½ oz. per gallon dilution (1:256)
  • Efficacy against norovirus
  • Save labor cost
  • Can be used through an auto-scrubber
  • Ingredients: Dimethyldioctylammonium chloride, Alkyl C12-18 Dimethylbenzyl Ammonium Chloride, Tetrasodium EDTA
  • Dilution:: 1/2 oz. per gal (1:256)
  • Color: Purple
  • Fragrance: Lavender
  • pH concentrate: Alkaline
  • Warranty: 1 year
Directions For Use:
  • Preparation of disinfectant use-solution: Mix ½ oz. per gallon of water [1:256] For heavy duty use, mix 2 oz. per gallon of water [1:64]. Use 2 oz. per gallon of water to kill Trichophyton mentagrophytes [athlete's foot fungus].
  • Disinfection/virucidal: Apply use-solution to hard, nonporous surfaces, thoroughly wetting surfaces with a cloth, mop, sponge, sprayer or by immersion. Treated surfaces must remain wet for 5 minutes. Wipe dry with a cloth, sponge or mop or allow to air dry. For heavily soiled areas, a preliminary cleaning is required. For sprayer applications, use a coarse spray device. Spray 6 - 8 inches from the surface; rub with a brush, sponge or cloth. Do not breathe spray. Rinse all surfaces that come in contact with food such as countertops, appliances, tables and stovetops with potable water before reuse. Do not use on utensils, glassware and dishes.
  • To disinfect food processing facilities: Spray surfaces with solution and allow to remain wet for 5 minutes. Rinse food contact surfaces with potable water prior to reuse. This product is effective in one step against Candida albicans at 1/2 oz. per gallon in 250 ppm hard water and 5% serum. Treated surfaces must remain wet for 5 minute contact time. This product is effective in one step against Trichophyton mentagrophytes [athlete's foot fungus] at 2 oz. per gallon in 250 ppm hard water and 5% serum. Treated surfaces must remain wet for 10 minute contact time. Prepare a fresh solution daily or more often if the solution becomes visibly dirty or diluted


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 L

Product Details

TypeLiquid Disinfectant
DisinfectantDimethyldioctylammonium Chloride, Alkyl C12-18 Dimethylbenzyl Ammonium Chloride
Physical FormLiquid
ApplicationAll-Purpose
For Use WithBetco® FastDraw® System
Capacity2 L
ScentLavender
Applicable MaterialsHard, Nonporous Surfaces, Sealed Surfaces, Water Safe Surfaces
Size Type2L
Helps RemoveDirt, Grime
Packing TypeBottle
DescriptionDisinfectant
Package Quantity4
Manufacturers Part Number3414700
BrandBetco

Compliance & Certifications

EPA Registration Number6836-361-4170
EPA RegisteredYes