Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3037853

MPN #: 01128EA

Simple Green® Clean Finish Disinfectant Cleaner, 1 Gal Bottle, Herbal

Product Description
  • Kills 99.9% of bacteria in five seconds.
  • Kills cold and flu.
  • Has demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (2019-nCoV) on hard non-porous surfaces.
  • Can be used against 2019 Novel Coronavirus (2019-nCoV) when used in accordance with the directions for use against Norovirus on hard nonporous surfaces.
  • is an effective disinfectant against: Salmonella enterica (Salmonella) Extended Spectrum Beta-Lactamase (ESBL) Escherichia coli Methicillin Resistant Staphylococcus aureus (MRSA) Staphylococcus aureus Pseudomonas aeruginosa.
  • Effective virucide on hard non-porous surfaces against: Human Immunodeficiency Virus Type-1 (HIV-1) and Avian Influenza Virus (H5N1) NIBRG-14 when the treated surface is allowed to remain wet for 30 seconds.
  • Kills Canine Parvovirus in two minutes.
  • Kills Poliovirus in five minutes.
  • Kills Rhinovirus in two minutes.
  • Effective virucide on hard non-porous surfaces against: Human Rotavirus Hepatitis B (HBV) Hepatitis C (HCV) Duck Hepatitis B Virus (DHBV) and Bovine Viral Diarrhea Virus (BVDV) when the treated surface is allowed to remain wet for one minute.

Ideal for cleaning and disinfecting any non-porous surface. When used as directed, is effective against a broad-spectrum of microorganisms including bacteria, antibiotic resistant bacteria and viruses. Application: Disinfectant/Cleaner; Applicable Material: Countertops; Hard Surfaces; Sinks; Toilets; Chemical Compound: Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15% Alkyl Dimethyl Benzyl Ammonium Chloride; Ethylenediamine Tetraacetate; Dirt Types: Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soap Scum; Viruses; Water-Based Soil.

PRICE
$17.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeLiquid Disinfectant
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithDisinfectant/Cleaner
ScentHerbal
Capacity1 gal
Applicable MaterialsCountertops, Hard Surfaces, Sinks, Toilets
Size Type1GL
Packing TypeBottle
DescriptionDisinfectant Cleaner
Package Quantity1
BrandSimple Green

Compliance & Certifications

EPA Registration Number1839-220-56782