Strong-bac Dixon Coil Hook with Pivoting Wedge, 1000 Lbs. Capacity, Yellow, 6" Max Coil Width
Write a Review
|
Questions & Answers (0)
Product Description
Easy horizontal to vertical upending of coils. Pivoting wedge for easy tilting of stacked coils. Wedge acts as retainer. Efficient and easy to use. Popular for use with small, lightweight coils. For use where overhead clearance is limited. Specially designed heat treated pivoting wedge. Complies with ASMA standards. Made In The USA.
PRICE
$1,599.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-5/16 in |
| Width | 16-7/8 in |
| Height | 5-5/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 20 lbs |
| Max Coil Radial | 13 in |
| Dimension T | 1/2 in |
| Min Coil Inside Diameter | 9 in |
| Max Coil Width | 6 in |
| Dimension C | 3-5/16 in |
| Bail Opening | 2 x 3.3125 in |
| Dimension A | 13/16 in |
| Dimension B | 2 in |
| Dimension D | 6 in |
| Working Load Limit | 1000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 80H-1/2-6/13 |
| Brand | Strong-bac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |