Strong-bac Narrow Coil C-Hook, 2000 Lbs. Capacity, Yellow, 8" Max Coil Width
Write a Review
|
Questions & Answers (0)
Product Description
Handles narrow coils with less coil edge damage. More durable than web slings. Lightweight for easier handling. Built in guide handle for ease of coil positioning. Available with optional curved coil saddle. Inside radius on hooks avoid coil edge contact. Complies with ASME standards. Made In The USA.
PRICE
$855.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 4-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 15 lbs |
| Dimension T | 1/2 in |
| Max Coil Width | 8 in |
| Dimension A | 13/16 in |
| Dimension B | 2 in |
| Max Coil Radial | -- in |
| Throat Depth | 17.5 in |
| Min Coil Inside Diameter | -- in |
| Dimension C | 3-1/4 in |
| Bail Opening | 2 x 3.25 in |
| Head Room | 21.5 in |
| Working Load Limit | 2000 lbs |
Product Details
| Assembly Required | No |
| Position | Vertical |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 82NC-1-8 |
| Brand | Strong-bac |
| Color | Yellow |
| Package Quantity | 1 |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |