Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MRCOOL

Model # :WBB3200143

MPN #: DIY-18-HP-WM-230D25-O

Mr Cool® DIY 18k 5th Gen Mini-Split Air Handler & Condenser 18,000 BTU, 22.5 SEER, 208-230V

Product Description
The 5th Generation MRCOOL® DIY® 18K BTU Ductless Heat Pump Single Zone Mini-Split Air Handler is a powerful and efficient solution for heating and cooling spaces up to 800 sq. ft. Designed with a true DIY installation in mind, this system eliminates the need for special tools or professional assistance, making setup fast, simple, and cost-effective. One of the standout features is the pre-charged 25-foot DIY® QuickConnect® line set, which comes pre-filled with R-454B refrigerant. This means there's no need for vacuuming, cutting down on installation time and costs. Additionally, the included DIYPRO® cable removes the need for electrical conduit, providing added durability and protection against outdoor elements and wildlife. Controlling your system is effortless with multiple options to fit your lifestyle. Adjust settings using the wireless remote, the SmartHVAC app for Apple and Android devices, or hands-free voice commands through Amazon Alexa and Google Assistant. Engineered for long-lasting performance, the Gold Fin® Condenser in the outdoor unit offers superior corrosion resistance, especially beneficial in coastal environments. For added comfort, the Follow Me function on the remote allows the air handler to monitor and adjust airflow based on the remote's location, ensuring even temperature control. Dry Mode helps maintain a comfortable indoor environment by reducing excess humidity and condensation buildup. Backed by industry-leading warranties-including a limited lifetime warranty, a 7-year compressor warranty, and a 5-year parts warranty-the 5th Generation MRCOOL® DIY® is built for reliability. Enjoy smart features, easy installation, and dependable year-round comfort with this innovative ductless mini-split system.

PRICE
$2,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42-1/2 in
Height13-3/16 in
Coverage Area800 ft²

Product Details

TypeSingle Zone System
CFM470 CFM
BTU Heating18000
Number of Zones1
ColorWhite
Hertz60 Hz
RefrigerantR-454B
BTU Cooling18000
Voltage208, 230 V
Phase1
DescriptionMini-Split Air Handler & Condenser
Manufacturers Part NumberDIY-18-HP-WM-230D25-O
BrandMRCOOL

Warranty

Warranty5 Years Parts, 7 Years Compressor yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsETL, AHRI Certified