Friedrich® Floating Air Pro Single Zone Ductless Split System, 9000 BTU, 25 SEER, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Leverage Friedrich's® legacy of precision and innovation with the all-new Floating Air Ductless Mini-Split line-up, offering high performance and differentiated features with 2 unique lines-Select and Pro series. Both lines come with Friedrich's® revolutionary FastPro® technology which simplifies the installation and maintenance process across the Floating Air series, ensuring quick access to internal components and reducing downtime. Floating Air leverages cutting-edge Precision Inverter® technology combined with smart Wi-Fi control via the ComfortPro app, optimizing user comfort and operational efficiency. The new Floating Air Ductless Mini-Split series delivers top-tier energy efficiency and reliable performance even in the most challenging climates. Systems equipped with Precision Inverter® technology adjust operation levels to exact conditions, minimizing energy use while maintaining comfort. Additionally, most models are Energy Star® certified, offering not only higher efficiency but also eligibility for various energy rebates, making them an economically attractive choice. Robust build quality backed by a comprehensive 10-year warranty, ensuring long-term satisfaction and performance. Our commitment to durability means you can rely on Friedrich® products to perform year after year.
PRICE
$1,755.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outdoor Height | 23 in |
| Outdoor Depth | 11 in |
| Coverage Area | 350-400 ft² |
| Outdoor Width | 31-7/8 in |
| Suction Connection Size | 3/8 in |
| Liquid Connection Size | 1/4 in |
| Outdoor Weight | 70.6 lbs |
Product Details
| Amps Heating | 3.1 A |
| BTU Heating | 9000 |
| Number of Speeds | 3 |
| Refrigerant | R454B |
| Filter Type | Washable Air Filter |
| BTU Cooling | 9000 |
| Watts Heating | 659 W |
| Phase | 1 |
| Seasonal Energy Efficiency Rating (SEER) | 25 |
| Manufacturers Part Number | FPHW093D |
| Brand | Friedrich |
| Type | Single Zone System |
| CFM | 382 CFM |
| Watts Cooling | 659 W |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Amps Cooling | 2.5 A |
| Temperature Range Cooling | 5 to 118 °F |
| Temperature Range Heating | -13 to 75 °F |
| Voltage | 230 V |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 7 Years Parts, 10 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed, AHRI Certified |
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |