Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988029

Global lndustrial™ Heavy Duty Dock Bumper, Rectangular 38Wx10H, Black

Product Description
HEAVY DUTY DOCK BUMPER

Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4" thick steel rods and mounted to 1/4" thick angle iron brackets. Absorbs over 80% of the impact force. Pre-drilled 13/16" anchor bolt holes offer quick installation. Allow 12" between each bumper for dependable protection.

PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
119.95
Buy 5 units - 10 units
115.95Save $4.00 (3%)
Buy 11+ units
109.95Save $10.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth4-1/2 in
Height10 in
Weight68 lbs
Projection4-1/2 in
Face Width36 in
Bolt Spacing36"H, 6"W
Mounting Hole Diameter13/16 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Dock Bumper
ColorBlack
Hole Spacing Vertical36 in
Number of Mounting Holes4
ConfigurationStandard
Hole Spacing Horizontal6 in
MaterialRubber/Steel
Package Quantity1
Manufacturers Part Number988029
Mounting StyleWelded or Bolt On
ShapeRectangular
BrandGlobal Industrial

Warranty

Warranty1 yr