Tops® Docket Top Wirebound Quadrille Pad, 8-1/2" x 11-3/4", Quad Ruled, White, 70 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Top Wirebound Quadrille Pad offers 70 sheets quad ruled four squares per inch. Rigid 60 point chipboard back provides extra support and durability. Letr-Trim perforations allow a clean tear-out time after time. Coil lock wire binding allows quadrille pad pages to open perfectly flat.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
Product Details
| Sheets | 70 |
| Type | Graphing/Sketching Pad |
| Color | White |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 1 |
| Description | Docket Quadrille Pad |
| Package Quantity | 70 Sheets/Pad |
| Features | Perforated, Hard Cover |
| Brand | Tops |