Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Edge

Model # :WBB1885628

MPN #: 1151-F

Dock Edge DocKorner™ 9" Large Modular Bumper System Corner Piece, 1/Case - 1151-F

Product Description
Dock Edge DocKorner™ 9" Large Modular Bumper System Corner Piece, 1/Pack - 1151-F

DocKorner™ pieces complete DocKushion™ modular bumpers (sold separately). This revolutionary design incorporates a soft expanded foam core surrounded by an integral polyurethane skin with UV Inhibitors and Fungicides. This creates the softest bumper you can treat your boat to. A molded in backer allows strong secure mounting. Unique male and female sockets at the ends make joining the pieces a snap for a seamless look. End caps and modular bumper systems sold separately.

PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4-1/4 in
Height13-1/2 in
Weight1 lbs

Product Details

StyleDocKorner
Size Type1/Pack
MaterialPolyurethane
Package Quantity1/Case
DescriptionCorner Piece
ColorWhite
Manufacturers Part Number1151-F
BrandDock Edge