Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Edge

Model # :WBB1885677

MPN #: 1150-F

Dock Edge DocKushion™ 48" x 2" x 4" Large Modular Bumper System, 1/Case - 1150-F

Product Description
Dock Edge DocKushion™ 48" x 2" x 4" Large Modular Bumper System, 1/Pack - 1150-F

The ultimate in protection, DocKushion™ modular bumper systems are ideal for numerous applications. No need for fenders any more. This revolutionary design incorporates a soft expanded foam core surrounded by an integral polyurethane skin with UV Inhibitors and Fungicides. This creates the softest bumper you can treat your boat to. A molded in backer allows strong secure mounting. Unique male and female sockets at the ends make joining the pieces a snap for a seamless look. Connect DocKushion™ lengths end-to-end for long runs. End caps and corners complete your system for a professional, clean looking job (sold separately).

PRICE
$95.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth2 in
Height50 in
Weight5 lbs

Product Details

StyleDocKushion
Size Type1/Pack
MaterialPolyurethane
Package Quantity1/Case
DescriptionModular Bumper
ColorWhite
Manufacturers Part Number1150-F
BrandDock Edge