Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB449397

MPN #: 9204-BT

NPS Banquet Stacking Chair - 2" Vinyl Seat - Dome Back - Blue Seat with Black Frame - Pkg Qty 4

Product Description
Dome Vinyl Padded Banquet Chair - Midnight Blue Seat/Black Sandtex Frame

Whether it's for the cafeteria, corporate banquets or casual gatherings, our well-upholstered Dome Back is built (and priced) to fit 7/8" square-tube 18-gauge steel frame provides superior strength, enhanced even more by the 5/8" under seat and H-braces. With a spacious 2"-thick foam-cushioned waterfall seat, comfort is also ensured. The back has a convenient hand-hold for easier moving and stacking. Both seat and back have a plywood core. Stacking bars and 12 plastic stack bumpers ensure that chairs stack securely without damaging the attractive powder-coated frame finish. Ships fully assembled. 10 Year Limited Warranty.

Features:
  • 7/8 inch Square-Tube 18-Gauge Steel Frame With 5/8 inch Under Seat And H-Braces
  • Steel Standard: ASTM A513
  • Foam Standard: 1.8 lb. Density, 46 ILD
  • 2 Inch Thick Grade A Foam; Cushion Is Double Stitched With A Spacious Waterfall Seat
  • MDF Core Seat And Back
  • Available with Thick .80Mm Vinyl
  • The Back Has A Convenient Handhold For Easier Moving And Stacking
  • Stacking Bars And 12 Plastic Stack Bumpers Ensure Stacking Securely Without Damaging The Attractive Powder-Coated Frame Finish
  • Stack 8-10 High With B449350 or 250801 Dollies
  • 300 lb Weight Capacity
  • 10 Year Warranty


PRICE
$279.80  Sold in packages of 4 / $69.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth21 in
Height34 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth16 in
Seat Height18 in
Seat Thickness2 in
Base4 Legged

Product Details

Frame Color FamilyBlack
StackableYes
Arm TypeArmless
Manufacturers Part Number9204-BT
BrandNational Public Seating
TypeBanquet Chair
Series9200 Series
CastersNo
StyleStacking Chairs
Number of Seats1
Seat Color FamilyBlue
Package Quantity4
DescriptionBanquet Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty10 yr

Compliance & Certifications

MAS Green CertifiedYes
CAL 117 CertifiedYes