Model # :WB988019
MPN #: IYC3
Beam Clamp - 6000 Lb. Capacity
|
Questions & Answers (0)
Product Description
Beam Clamp provides a quick and versatile rigging point that is designed to reduce I-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds with its easy mechanical adjustment mechanism. A bar is located at the bottom of the beam clamp for attaching a hoist (sold separately). Durable steel construction and painted finish.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 4 in |
| Height | 13 in |
| Weight Capacity | 6000 lbs |
| Weight | 19.8 lbs |
| Head Room | 1.57 in |
| Beam Width | 3.15 - 12.6 in |
| Flange Width | 4-1/2 to 8-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Beam Clamp |
| Color | Blue |
| Material | Steel |
| Description | Beam Clamp |
| Manufacturers Part Number | IYC3 |
Warranty
| Warranty | 1 yr |