Square Scrub Doodle Mop 18" x 5-3/4" Reusable Microfiber Pad, Blue
Write a Review
|
Questions & Answers (0)
Product Description
18" replacement Microfiber Mop Head for the Square Scrub Bucket on a Stick.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 18 x 5-3/4 in |
Product Details
| Type | Microfiber Pad |
| Package Quantity | 1 |
| Pad Shape | Rectangular |
| Color | Blue |
| Manufacturers Part Number | SS 0403Z |
| Floor Type | VCT, Tile |
| For Use With | B.O.S. |
| Brand | Square Scrub |