Square Scrub Doodle Scrub 5-1/4" x 10-1/2" Titan Pad, Gray, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
More aggressive than our SHO pad, the 5-1/4" x 10-1/2" Titan pad displays superior chemical resistance vs. competitive pads. Durable, with extended cut life comparative to the leading heavy duty strip pad. Substantial abrasive content for aggressive finish removal.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/2 in |
Product Details
| Type | Heavy Duty Scrub Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | Gray |
| Manufacturers Part Number | SS P0511TITAN |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |