Square Scrub Doodle Scrub 4-3/4" x 10" Tile and Grout Pad, 3D Scrub, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Our Tile & Grout Pad is best on grouted tile floors, but can be used very effectively on terrazo, poured non-slip, concrete and other uneven floors. Use wet on several surfaces.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 4-3/4 x 10 in |
Product Details
| Type | Scrub Tile & Grout Pad |
| Package Quantity | 1 |
| Pad Shape | Rectangular |
| Color | Blue |
| Manufacturers Part Number | SS P0511TGBV |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT) |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |