Square Scrub Doodle Scrub 5-1/4" x 10-1/4" Driver Pads, Red
Write a Review
|
Questions & Answers (0)
Product Description
Primarily used as a spacer pad between the machine and other pads. Also a light cleaning pad that can be used both for heavier cleaning and buffing situations.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/4 in |
Product Details
| Type | Driver Pad |
| Package Quantity | 1 |
| Pad Shape | Rectangular |
| Color | Red |
| Manufacturers Part Number | SS P0511RED |
| Floor Type | VCT, Tile |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |