Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Door Stops

Door stops protect walls and furniture from being damaged by swinging doors and kick downs are used to prop doors open and ensure ease of traffic flow. Cabinet and door stops come in various sizes, materials, and colors, with wall-mounted and floor options available. Heavy-duty door stops are perfect for offices, medical facilities, schools, and other commercial environments.
45 Results
Wall & Floor Stops

Wall & Floor Stops

CompareImageColorInterior or Exterior UseMaterialPackage QuantityTypeModel #Price
Rockwood Door Stop Kick Down, Brass - Pkg Qty 3
Brass
Interior & Exterior
-
3
Kick Down
WBB2680493$55.95 ea.
Don Jo 1503-605 Hinge Pin Stop, 70°-100°, Cast Brass, PB - Pkg Qty 20
-
Interior/Exterior
Cast Brass
20
-
WBB1724232$3.61 ea.
Don Jo 1522-626 Door Holder, 1-1/8"- 1-9/16"Clearance, Brushed Chrome
-
Interior/Exterior
Brass
1
Latch
WBB1723699$129.95
Don Jo 1514-626 Door Holder, 3-1/2"Projection, Brass, Brushed Chrome - Pkg Qty 10
-
Interior/Exterior
Brass
10
Latch
WBB1724101$67.95 ea.
Rockwood Dome Door Stop, Satin Chrome - Pkg Qty 3
Satin Chrome
Interior & Exterior
-
3
Dome Stop
Ships Same Day
WBB2680499
$22.75 ea.
Rockwood Door Stop Kick Down, Cadmium Plated - Pkg Qty 3
Cadmium Plated
Interior & Exterior
-
3
Kick Down
WBB2680497$23.50 ea.
Rixson Dome Door Stop Low, 1-7/8"Dia, Satin Chrome
Satin Chrome
Interior & Exterior
Steel
1
Low Dome Stop
WBB2680517$509.00
Rockwood Door Stop Kick Down, Satin Chrome - Pkg Qty 3
Satin Chrome
Interior & Exterior
-
3
Kick Down
WBB2680494$45.95 ea.
Don Jo 1475-626 Door Stop, 3-7/8", ANSI L12021, Brushed Chrome - Pkg Qty 10
-
Interior/Exterior
Brass
10
Pedestal
WBB1723908$34.95 ea.
Rockwood Door Stop, Satin Chrome - Pkg Qty 10
Satin Chrome
Interior & Exterior
-
10
Door Stop
WBB2680485$13.00 ea.
Showing 1-10 of 32 results
Wall & Floor Stops

Wall & Floor Stops

Miscellaneous Door Hardware

Miscellaneous Door Hardware