Simple, clean design gives any space a professional look. Breathable mesh back delivers cool comfort. Height- and width-adjustable arms customize your comfort. Center-tilt control provides a comfortable recline for anyone. Reinforced five-star base offers incredible durability. 360-degree swivel provides freedom of movement in any direction. Adjustable lumbar support enhances lower back comfort.
HON® Crio High-Back Task Chair, Supports to 250 lb, 18" to 22" Seat Height, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 43 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Min Seat Height | 18 in |
| Max Seat Height | 22 in |
| Min Back Height | 26 in |
| Back Width | 19 in |
| Max Back Height | 25 in |
Product Details
| Back Color Family | Black |
| Tilt Type | Tilt Tension/Tilt Lock |
| Color | Black |
| Series | Crio |
| Back Material | Mesh |
| Casters | 5 |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Arm Type | Adjustable |
| Seat Material | Bonded Leather |
| Brand | HON |