Lathe Tool Posts & Holders
Brand
Type
Price
Related Products
With the launch of the Revo 15|24 Laguna is filling the gap between the Revo 12|16 & the legendary Revo 18|36, providing space constrained users with more power and capacity. Features: World-class fit and finish Laguna is known for Sliding headstock for ergonomic outboard bowl turning Infinite electronic variable speed from 50 – 4200 RPM with a 3 step pulley Extraordinary torque even at low speeds, powered by Laguna Pulse Width Modulation Adjustable-height legs allow a more ergonomic working position tailored to individuals needs Steel bed provides strength, stability and a surface that ...
The JET 1221VS is different from anything we've made before. In truth, it's different from anything that anybody has ever made before. The design is better. The features are better. The entire turning experience is better. And it all focuses on one concept… Control. Features: Unrivaled speed control 60-3600 RPM variable speed Optimally designed speed ranges Forward to reverse is a smooth transition Innovative ratchet style belt tension system (patent pending) Integrated, spring loaded spindle lock Conveniently located controls and DRO 24 integrated indexing positions
Wall Thickness of legs on the Revo 24|36 is 80% heavier compared to the Revo 18|36. Redesigned banjo features a more compact design, 45° cutout & wider base. Having a second control panel that mounts in two positions (high or low) sets the Revo 24|36 apart from any other lathe in the world, not only can you turn off the machine from this control panel, but it allows the operator to change speed as well. A switch on the back of the headstock designates whether you control the Revo from the headstock control panel or the corresponding control panel. The E Stop works on both at any ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Uniquely designed exclusively by JET IS O9001 certified manufacturer 3-1/8" bore spindle is supported by two tapered and one ball bearing Chrome molybdenum headstock gears are hardened, ground and shaved ...
The new JET 1015 is an ideal choice for the novice woodturner looking for an affordable, user-friendly first lathe, as well as the advanced enthusiast or professional who wants to add a full-featured mini-lathe to the shop. This sturdy, smooth-running 15" mini-lathe has the power, precision and versatility to turn out any number of projects. When you're ready to make your ideas a reality... Start Here. Features: 15-1/2" between centers Three speed ranges: 200-1050, 300-1750 and 600-3600 Integrated 24 position indexing Wider bed ways provide increased rigidity Live center in the tailstock