Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UHU

Model # :WBB1613193

MPN #: 99653

UHU® Stic Permanent Blue Application Glue Stick, 1.41 oz, Stick

Product Description
Forms a strong, long-lasting bond with just a single stroke. Goes on smoothly with no clumps. Lets you create neat, tidy photo albums and scrapbooks quickly and easily. Acid-free and photo-safe. Ideal for paper, cardboard and photos. Dries clear. Washable. Adhesive Type: Stick; Color Dried: Clear; Color on Application: Blue; Washable: Yes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.41 oz

Product Details

TypeGlue Stick
Package Quantity1 Each
ColorClear
Manufacturers Part Number99653
For Use WithPaper, Cardboard, Photos
BrandUHU