Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB239866

MPN #: CPP336ACM

Double Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 17600 Lb Static Capacity, Black

Product Description
DOUBLE DECK PLASTIC PALLET
This plastic pallet is made of 100% ACM recyclable black material for durable and cost effective service. Resistant to insects, bacteria and fungi. Plastic pallet features a floor capacity of 17,600 lbs. and a fork capacity of 5,300 lbs and 1,300 lbs of rack capacity using a standard rack. Allows 4-way forklift entry. ISO 8611 tested. These pallets are not for use in unsupported pallet rack.

Note: Because of recycled plastic material, pallet will vary in color.

PRICE
$67.95

Min. purchase quantity is 8
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6 in
Weight33 lbs
Dynamic Fork Weight Capacity5300 lbs
Racking Weight Capacity1300 lbs
Supported Racking Weight Capacity5300 lbs
Selective Weight Capacity1300 lbs
Unsupported Racking Edge Weight Capacity1300 lbs
Decking Weight Capacity5300 lbs
Static Floor Weight Capacity17600 lbs

Product Details

TypeStackable & Rackable
Top DeckOpen
ColorBlack
AvailabilityIn Stock
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Manufacturers Part NumberCPP336ACM
BrandCabka

Compliance & Certifications

CertificationsISPM 15 Exempt