Vertical Steel Drum Lifter FDT-22 - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Drum Lift can be used to lift both 30 and 55 gallon steel drums with either an overhead chain or hoist. This unique lifting system holds drums securely with a locking safety handle. Steel construction with a baked-in powder-coat finish for added toughness.
Designed exclusively for lifting closed & open-head drums
Designed exclusively for lifting closed & open-head drums
PRICE
$259.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Style | Vertical Drum Lifter |
| Type | Drum Lift |
| Capacity | 30 or 55 gal |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | FDT-22 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |