Livestock Feeders & Waterers
Related Products
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote. Ideal for all your livestock watering needs. Built to endure the most severe farm and ranch conditions. Corrosion resistant, heavy zinc coating assures long life. Rigid sidewalls have both ribs and corrugations for maximum strength. Heavy galvanized tank bottoms (20 ga.). Heavy, reinforced steel tube rolled into the top lip for added strength and durability. Limited Warranty is restricted to ...
2'x2'x4' Round-End 100 Gallon Poly Stock Tank Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. ...
The Wind Vane Feeder is tough, functional and economical. The all-poly rotating head protects the minerals and the 1.9 cu. Ft. tub along with 48" base ring makes for a long, functional useful life. Features: Tough, functional and economical All-poly rotating head protects mineral 1.9 cubic feet poly tub, large 48" diameter base ring is solid 3/4" steel for extra long life. The Limited Warranty is restricted to farming applications only
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote. Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested ...
The Super Bull Mineral Feeder features a three compartment base that is 9" taller than the standard model. The base features 3 anchor points to eliminate tipping. Features: Large 40" diameter base and 17" tall 4.6 cubic feet capacity easily holds up to 250 lbs. of salt or mineral (block or loose) Lynch pin retainer for fast flap removal and easy filling Large base with 3 anchor points eliminates tipping High quality UV protected polyethylene resists breakage, even at -20 degrees F. The Limited Warranty is restricted to farming applications only