Little Giant® Double IBC Spill Control Station SST-IBC-2 - 400 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Double IBC Spill Control Station - 400 Gallon
Heavy gauge steel construction for durability and extended life. Large 400 gallon sump capacity with 10,000 lb. load capacity. Steel grating deck panels are easily removable for cleaning. Includes drain plug and grounding screw. Helps you comply with EPA requirements. Convenience of storing 2 IBC's side by side, and a lower profile for easier access. Four piece removable grating deck is 23" high. Includes 2 removable Pail Holder Shelves.
Heavy gauge steel construction for durability and extended life. Large 400 gallon sump capacity with 10,000 lb. load capacity. Steel grating deck panels are easily removable for cleaning. Includes drain plug and grounding screw. Helps you comply with EPA requirements. Convenience of storing 2 IBC's side by side, and a lower profile for easier access. Four piece removable grating deck is 23" high. Includes 2 removable Pail Holder Shelves.
PRICE
$3,315.00
1
1
Available on or around 12/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 in |
| Width | 51 in |
| Height | 23 in |
| Weight Capacity | 10000 lbs |
| Weight | 702 lbs |
Product Details
| Type | Forkliftable IBC Pallet |
| Color | Gray |
| Drain | Yes |
| Fork Entry | 4 Way |
| Capacity | 400 gal |
| Material | Steel |
| Drum Capacity | 2 IBC Units |
| Manufacturers Part Number | SST-IBC-2 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |