Pewag Three Leg Chain Sling, Sling Hook, 9/32" x 10', 7800 lb. Sling Capacity, 30-Degrees Angle,G120
Write a Review
|
Questions & Answers (0)
Product Description
durable 10-foot three-leg chain sling constructed from 9/32" Grade 120 alloy chain and equipped with high-strength sling hooks for secure load attachment and controlled lifting. Designed for demanding overhead lifting and rigging applications, it provides excellent strength-to-weight performance, durability, and wear resistance. The three-leg configuration enhances load stability and versatility, while Grade 120 chain technology delivers superior working load capacity. Ideal for construction, manufacturing, maintenance, and industrial material handling operations requiring dependable lifting performance.
PRICE
$674.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 6240 lbs |
| Vertical Lift Weight Capacity | 7800 lbs |
| Basket Hitch Capacity | 5460 lbs |
Product Details
| Type | Triple Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120TOS/10 |
| Brand | Pewag |