Pewag Single Leg Chain Sling, Sling Hooks Both Ends, 9/32" x 10', 2700 lb. Sling Cap.,90-Degrees,G63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot single-leg chain sling manufactured from 9/32" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting performance. Designed for overhead lifting, rigging, and material handling applications, it offers excellent strength, toughness, and resistance to everyday wear. The extended 10-foot reach provides added versatility, while the robust Grade 63 chain construction ensures long-lasting durability for industrial, maintenance, fabrication, and construction environments.
PRICE
$791.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 2160 lbs |
| Vertical Lift Weight Capacity | 2700 lbs |
| Basket Hitch Capacity | 1890 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 7G63SSS/10 |
| Brand | Pewag |