Pewag Double Leg Chain Sling, Sling Hook, 1/2" x 10', 17900 lb. Sling Capacity, 30-Degrees, G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 10-foot two-leg chain sling constructed from 1/2" Grade 120 alloy chain and fitted with durable sling hooks for secure load attachment. Designed for demanding overhead lifting and rigging applications, this sling combines exceptional strength, wear resistance, and long service life. The two-leg configuration provides enhanced load stability and versatility, while Grade 120 chain technology delivers superior working load capacity. Ideal for construction, mining, manufacturing, energy, and industrial material handling environments.
PRICE
$992.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 14320 lbs |
| Vertical Lift Weight Capacity | 17900 lbs |
| Basket Hitch Capacity | 12530 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120DOS/10 |
| Brand | Pewag |