Pewag Double Leg Chain Sling, Sling Hook, 9/32" x 10', 5200 lb. Sling Capacity, 30-Degrees, G120
Write a Review
|
Questions & Answers (0)
Product Description
versatile 10-foot two-leg chain sling manufactured from 9/32" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and lifting control. Engineered for demanding overhead lifting and rigging applications, it delivers exceptional strength, reduced weight, and outstanding durability. The two-leg design helps distribute loads evenly for enhanced stability, while Grade 120 chain technology provides superior working load capacity. Ideal for construction, manufacturing, maintenance, and industrial material handling operations.
PRICE
$439.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 4160 lbs |
| Vertical Lift Weight Capacity | 5200 lbs |
| Basket Hitch Capacity | 3640 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120DOS/10 |
| Brand | Pewag |