Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hirsh Industries

Model # :WRB3218273

MPN #: 21786

Hirsh® Double Sided 6 Shelf Book Cart, 38"W x 18"D x 46-1/4"H, Black

Product Description
Double-sided book cart offers a total of six slanted shelves where you can organize and transport plenty of books and other items. Each shelf measures 36" wide x 7-1/2" deep with 12-1/2" between shelves. The sturdy design features smooth, rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5" hard plastic casters that all lock for when you need the cart to stay put. Weight capacity is 300 lbs. Cart is made of welded steel with a powder-coat finish for long-lasting durability.

Features
  • 6 sloped shelves
  • Four industrial casters, all locking
  • Durable, fully assembled steel construction with non-porous surface is easy to clean and disinfect
  • Durable welded construction
  • Load Capacity: 137 lbs.
  • Limited Lifetime Warranty
  • Meets or exceeds ANSI-BIFMA standards
  • Greenguard Gold Certified


PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth18 in
Height46-1/4 in
Weight Capacity300 lbs
Weight60.9 lbs
Wheel Diameter5 in
Shelf Clearance12-1/2 in

Product Details

Assembly RequiredNo
TypeDouble-Sided Book Cart
ColorBlack
Wheel Type4 Locking Swivel
StyleModern
Country of OriginChina
Number of Shelves6
MaterialSteel
Package Quantity1
Manufacturers Part Number21786
Top MaterialSteel
BrandHirsh Industries

Warranty

WarrantyLimited Lifetime