Steel Audio Visual & Instrument Security Cart
|
Questions & Answers (0)
Product Description
STEEL AUDIO VISUAL & INSTRUMENT SECURITY CART
Move and store electronic and other valuable equipment. Shelves adjust on 4" increments and have a 1/2" lip to help retain cargo. Top shelf has a vinyl mat to keep equipment from sliding. Convenient push handle and cabling holes. Rolls smoothly on ball bearing rubber casters. Locking Security Cabinet has a 15"H reinforced door with recessed handle and full piano hinge. Assembles easily. Includes 3-outlet power strip with 15 ft. 3-wire cord. 250 lb. capacity.
5 Year Limited Warranty.
Move and store electronic and other valuable equipment. Shelves adjust on 4" increments and have a 1/2" lip to help retain cargo. Top shelf has a vinyl mat to keep equipment from sliding. Convenient push handle and cabling holes. Rolls smoothly on ball bearing rubber casters. Locking Security Cabinet has a 15"H reinforced door with recessed handle and full piano hinge. Assembles easily. Includes 3-outlet power strip with 15 ft. 3-wire cord. 250 lb. capacity.
5 Year Limited Warranty.
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 24 - 42 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Door Type | Locking |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Audio Visual & Instrument Security Cart |
| Manufacturers Part Number | AVJ42C |
| Shelf Material | Steel |
| Brand | Luxor |