Ideal for directing personnel or traffic flow. For permanent installations, order single sockets to form a straight row or angles up to 30 degrees to create a curved barricade. Center to Center : 2.63"
Model # :WB940375
Global Industrial™ Double Socket Base For Pedestrian Barrier, Black
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
| Height | 4-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Mounting Location | Anchored to Floor |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 940375 |
| Brand | Global Industrial |
Related Products
Global Pipe Fitting 90 Degree Elbow 1-1/2" Diameter 90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
✓ Strong, 1-5/8" Schedule 40 pipe ✓ High-visibility safety-yellow powder coat finish ✓ Mid-rail adds rigidity & deters people from going under Ideal for directing personnel or traffic flow, the 4' long & 42" high Global Industrial™ Safety Railing has a heavy-duty, 1-5/8" diameter Schedule 40 steel frame with a mid-rail that adds rigidity and deters people from going under it. Use in combination with the other available sizes to create custom runs that fit your unique needs. Optional single or double sockets are available separately to form a straight row ...
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS 24"H x 5-1/2" Diameter Bollard with Padlockable Base Steel safety bollards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards and bollards are made with heavy ...
Global Pipe Fitting - Rail Flange 1-1/2" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1-1/2" diameter pipe. Anchor hole is slightly larger than ½" diameter.
Global Pipe Fitting - Rail Flange 1-1/4" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1-1/4" diameter pipe. Anchor hole is slightly larger than ½" diameter.