Global Industrial
Model # :WB798729
Global Industrial Pipe Fitting - Rail Flange 1" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting - Rail Flange 1" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1" diameter pipe. Anchor hole is slightly larger than ½" diameter.
PRICE
$7.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Rail Flange |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798729 |
| Fitting Type | Flange |
| Brand | Global Industrial |