- Safely ship FOL flat panel TVs
- Heavy-duty corrugated for added protection
- Fragile message and arrows printed on two sides
- Designed with full overlap flaps for added protection
- Wall Type - Double Wall
- Closure: Close with Tape
Global Industrial
Model # :WBB3166292
Global Industrial Double Wall Flat Panel Corrugated TV Boxes, 56"L x 8"W x 36"H, Kraft - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$184.75 Sold in packages of 5 / $36.95 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 8 in |
| Height | 36 in |
| Weight Capacity | 120 lbs |
| Weight | 8 lbs |
Product Details
| Type | TV Boxes |
| Box Style | Full Overlap |
| Color | Kraft |
| Closure | Shipping Tape (Sold Separately) |
| Total Recycled Content | 15% - 100% |
| Strength | 350# / ECT-51 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 5 |
| Manufacturers Part Number | B3166292 |
| Brand | Global Industrial |