Waring Commercial Double Warmer, 120V, 140W, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Always have fresh, piping hot coffee ready to pour with this portable and reliable double burner warmer. Each individually controlled warmer powers up with a simple press of the toggle switch and maintains just the right temperature. Use one burner or both at the same time. Designed to fit easily on any countertop with non-skid feet for stability, this durable and lightweight double burner is a must for busy restaurants, cafes, diners, and catered events. Stainless steel construction wipes clean in seconds, making this BREW essential as easy to clean as it is to use.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 9 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Color | Silver |
| Number of Warmers | 2 |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Double Warmer |
| Watts | 140 W |
| Manufacturers Part Number | WCW20 |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor |
Compliance & Certifications
| Certifications | TUVus, NSF |