Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430218

MPN #: 26800.0000

Low Profile Portion Control Grinder With 2 Hopper, Lpg-2E, 120V

Product Description
Portion Control Grinder
  • Just 8.6"(21.84 cm) wide and a low profile.
  • Professional grind provided by large 3.19"(8.1 cm) diameter burrs powered by quiet, low speed, high torque motor.
  • Two hoppers allow for regular and decaf or specialty beans.
  • Large, clear bean hoppers merchandise 3 lbs. (1.36 lbs.) each of fresh coffee beans.
  • Easy access on back for grind weight adjustment.
  • Three year warranty on grinding burrs.

Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60 Hz.

PRICE
$1,265.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-5/8 in
Depth11 in
Height17-1/2 in

Product Details

StyleLPG2E, Low Profile Grinder
Voltage120/60/1-ph V
MaterialStainless
Manufacturers Part Number26800.0000
Amperage3.5 A
Hopper CapacityDual 3 lbs
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed