- Four-hour digital freshness indicator display in 15-minute segments
- Volume indicator displays how much coffee is left inside the server.
- Digital sight gauge operates on four AAA batteries with an average 1-year lifespan. Display shows low battery symbol when replacement is needed.
- Vacuum insulated to keep coffee hot for hours.
- Contemporary styling and wrap program for maximum merchandising.
- Large cup clearance allows for dispensing into cups, decanters and thermal carafes.
- Fast flow faucet.
- Innovative faucet design.
- Improved space saving profile.
- Brew-through lid.
- Ideal for use with the Infusion Coffee Brewer (ICB).
Digital Thermofresh Servers, 1G Digital, No Base
Write a Review
|
Questions & Answers (0)
Product Description
BUNN ThermoFresh® Digital Baseless Servers
PRICE
$379.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 13 in |
| Height | 13 in |
Product Details
| Manufacturers Part Number | 39500.0054 |
| Brewing Capacity | 1 Gallon |
| Water Fill Type | Plumbed |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |