Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DOW

Model # :WBB3253591

MPN #: 9996003

DOW® DOWFROST™ LC 25 Heat Transfer Fluid, 5 Gallon Pail, Yellow

Product Description
The optimal fluid for efficient heat removal in Datacom Equipment Cooling Systems (DECS) and Coolant Distribution Units (CDUs) located within server racks. A customized inhibitor package provides superior corrosion protection for liquid-cooled, direct-to-chip applications with high surface area copper components.

Features:
  • Made with DOW® PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity >99.8%
  • Provides freeze protection to 14°F (-10°C)
  • Dyed fluorescent yellow for leak detection


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in

Product Details

TypeHeat Transfer Fluid
Capacity5
Package Quantity1
ColorYellow
Manufacturers Part Number9996003
BrandDOW