- 59" x 22" downdraft table
- 3 mm thick stainless steelwork surface
- Perfect for grinding and sanding
- Dual motors 1790 CFM per motor
- Fire resistant air filters
- Easy clean out chip compartments
- 110V
Baileigh Industrial Downdraft Table, .5 HP, Single Phase, 110V, DDTM-5922
Write a Review
|
Questions & Answers (0)
Product Description
Whether it is before or after, often at welding workstations grinding on the work piece has to be done. But this is a messy proposition for most shops. The DDTM-5922 downdraft grinding table from Baileigh Industrial can help. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air.What is unique about the DDTM-5922 metal working downdraft table is that it is a self-contained unit and there is no need to hook it up to external extraction systems. It operates on 110 volt power and has two .5hp motors that produce 1790 CFM per motor. That is a lot of sucking power to keep the area clean. The filters are also fire resistant on this grinding station making it very safe as well
PRICE
$4,549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65.75 in |
| Height | 36 in |
| Weight Capacity | 440 lbs |
| Filter Size (W x L x D) | 16 x 20 x 1 in |
Product Details
| CFM | 1790 Per Motor CFM |
| Filter Material | 250 Micron Fire Resistant |
| Motor Voltage | 110 V |
| Country of Origin | Import |
| Voltage | 110 V |
| Phase | 1 |
| Description | Metal Downdraft Table |
| Features | 250 Micron / Fireproof |
| Manufacturers Part Number | BA9-1008627 |
| Motor Horsepower | 0.5 HP |
| Brand | Baileigh Industrial |