Zep Zorbent, 1 Cubic Ft Bag, Mild Scent
Write a Review
|
Questions & Answers (0)
Product Description
ZORBENT has unlimited applications and can be used on any hydrophobic or hydrophilic liquid regardless of the viscosity. Using only one absorbent to meet all absorption needs greatly reduces the expense and space needed with numerous types of absorbents. Environmentally safe, non toxic, non hazardous, non-irritating. Leaves no residue.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 12 |
| Weight | 7 |
| Size | 1 Cu. Ft. |
Product Details
| Color | White |
| Shelf Life | 2 |
| Capacity/Absorption Gallons | 24 gal |
| Scent | Mild |
| Material | Absorbent |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | 699501 |
| Container Type | Bag |
| Brand | Zep |