- Designed for use in tight spaces, under valves or under machinery lifted off the floor, pillows provide the greatest absorbency per square inch
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Oil Only absorbents are unaffected by temperature and impervious to rot and mildew
- Floats indefinitely even when saturated with oil
Brady SPC® Oil Only Absorbent Pillow, 18"W x 18"L, Case/16
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Weight | 19 lbs |
Product Details
| Type | Pillows |
| Material | Polypropylene |
| Package Quantity | 16 |
| Description | Oil Only Absorbent Pillows |
| Fluids Absorbed | Oil Only |
| Color | White |
| Manufacturers Part Number | OIL1818 |
| Capacity/Absorption Gallons | 28 gal |
| Brand | Brady |