- Up to 60 minutes of run time with fully charged 4.0AH Battery, battery and charger included.
- DigiPro brushless motors are more reliable and delivers gas equivalent performance to a 160cc gas engine.
- SmartCut(TM) Load sensing technology.
- 3-in-1 Mulch, rear bag, and side discharge.
- 80V 2AH li-ion battery and rapid charger included, compatible battery and charger models GBA80200, GBA80400 and GCH8040.
GreenWorks® 2501202 GLM801602 80V Pro Series 21" Lawn Mower Kit W/ 4.0Ah Battery & Charger
|
Questions & Answers (0)
Product Description
Features:
PRICE
$539.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Cutting Height | 3-3/4 in |
| Min Cutting Height | 1-3/8 in |
| Deck Size | 21 in |
Product Details
| Type | Lawn Mower |
| Max Run Time | 90 min |
| Bagging Option | Yes |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Push Button |
| Self Propelled | No |
| Battery System | PRO |
| Style | Push Mower |
| Number of Batteries | 1 |
| Voltage | 80 V |
| Deck Positions | 7 |
| Mulching Option | Yes |
| Manufacturers Part Number | 2501202 |
| Battery Amp Hours | 4.0 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | GreenWorks |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| California Emission Compliant | Yes |