- Brushless motor provides more torque, quiet operation, and longer life.
- Up to 5" Tilling Depth.
- 8.25" to 10" Tilling Width.
- Up to 40 minutes run-time with fully charged 2Ah battery (30 minute rapid charger).
- 4-year tool warranty and 2-year battery warranty protects your investment.
GreenWorks® 2800302 TL80L210 80V Pro Series 10" Tiller Kit W/ 2.0Ah Battery & Charger
|
Questions & Answers (0)
Product Description
Features:
PRICE
$535.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 10 in |
Product Details
| Type | Tiller |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Push Button |
| Battery System | PRO |
| Style | Push |
| Number of Batteries | 1 |
| Voltage | 80 V |
| Manufacturers Part Number | 2800302 |
| Battery Amp Hours | 2.0 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | GreenWorks |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| California Emission Compliant | Yes |