This Table Top is for use with PlanMaster Height-Adjustable Drafting Table Base, Model B197704, as well as Horizon Drawing Table Base, Model B197706 and Vista Drawing Table Base, Model B197705. Constructed of durable 3/4" melamine. White finish.
PlanMaster Drafting Table Top - 48" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 48 in |
| Height | 3/4 in |
| Weight | 38 lbs |
Product Details
| Assembly Required | Yes |
| Color | White |
| Top Color Family | White |
| Style | Drafting Table |
| Description | PlanMaster Drafting Table Top |
| Manufacturers Part Number | 3951 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Safco |