Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186221

MPN #: DWI-PDT-2420

Diversified Spaces Draftsman Portable Drawing Board, 24"L x 20"W x 2-1/2"H, Almond Top

Product Description
Make any surface a drawing or drafting surface with this portable drafting table. This drawing unit has a 24"W x 20"D drafting surface made of 3/4" almond colored plastic laminate with a PVC edge. Use as a flat surface or position to a 30, 45 or 60 degree angles. The rubber feet keep the maple base from slipping. Front surface has a pencil ledge to hold drawing materials. Folds flat for storage.

Features:
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • The wood is finished with a chemical resistant, earth-friendly UV finish


PRICE
$286.58

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Height2-1/2 in
Weight Capacity220 lbs
Weight33 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMaple
ColorTan
Top Color FamilyAlmond
StyleDrawing Board
DescriptionPortable Drawing Board
Package Quantity1
Frame MaterialMaple
Manufacturers Part NumberDWI-PDT-2420
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces