Drain Openers
Availability
Brand
Chemical Compound
Type
Capacity
Size
Color
Price
Related Products
Enzyme producing bacteria digest and liquefy organic waste, grease and food by-products to eliminate malodors and reduce suspended soils. For use in drain lines, septic tanks, sump pumps and porta-toilets. Pleasant fragrance neutralizes odors. Safe, nontoxic, nonacid, nonalkaline formula. 32-oz. bottle. Sold 12 bottles per case.
Piranha II generates heat immediately upon contact with cold water so as to quickly dissolve and remove grease, hair, paper, vegetable matter and all other organic material that causes clogged drains and waste pipes.Piranha II's odorless, non fuming , dry formula is safe on fine fixtures, chrome, brass, metal and plastic pipes. It will not harm septic tanks and cesspools. Because Piranha II is odorless, it is good for homes, schools, hospitals, cafeterias and restaurants.
Big Orange (Liquid) is an organic, non-petroleum-based cleaner, degreaser and deodorizer. It is biodegradable and contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons or chlorinated aromatic solvents. The product offers comparable degreasing power to petroleum distillates and chlorinated solvents and is suited for use in areas where poor ventilation is a problem. It is ideal for use in drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters. The cleaner also removes many industrial-strength glues and protective ...
Dumpster treatment can be used on any dumpster or other trash receptacle. Excellent clinging foam provides extended contact for maximum cleaning. Regular use will also eliminate any malodors. Can also be used on trash chutes and loading docks. Directions For Use: Read the entire label before using this product. Shake well before using. USING APPLICATORS OR DISPENSERS: QUARTS: TO USE SPRAYER: Remove shipper cap and thread hose end sprayer onto bottle until secure. Connect sprayer to hose. Pull back safety latch and rotate dial to on position. Sprayer automatically dilutes at 1:20 or 6 ...
Non-fuming, does not produce offensive odors or gases normally associated with other drain openers. Ideal for institutional, home, hospital, factory and office building use where strong odors are objectionable. Non-acid, powerful action crystalline flakes provide high surface area to the clog. Large flakes quickly dissolve grease, hair, soap, food and other organic material. Works faster than liquid caustic or bleached-based openers and is more economical to use. Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. ...