Hercules GLUG® Drain Opener For Kitchen Type Clogs, 1/2 Gallon Bottle, 6 Bottles - 20475 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Hercules 20475 Glug - Kitchen - Liquid Drain Opener 1/2 Gallon
Non-acid crystals clear sluggish drains, prevents clogs. Harmless to most metal and plastic pipe, valves and fittings.
Non-acid crystals clear sluggish drains, prevents clogs. Harmless to most metal and plastic pipe, valves and fittings.
PRICE
$118.50 Sold in packages of 6 / $19.75 ea
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.5 gal |
Product Details
| Style | Liquid |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | 1/2 Gallon Bottle |
| Package Quantity | 6 Bottles |
| Chemical Compound | Potassium Hydroxide |
| Description | GLUG® Drain Opener For Kitchen Type Clogs |
| Manufacturers Part Number | 20475 |
| Brand | Hercules |